Zoro Homepage

Symphony 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 11230SAOI

  • Zoro # G1887257


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Glass Color
Screen Amber
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11230SAOI
Zoro #
G1887257
UPC #
783209009646
Country of Origin
China

Dimensions

Height
7
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
9.5
Thickness
120
Overall Height
10
Length
Oil Rubbed Bronze
Backplate Height
7.99
Back Plate Height
7.99 in
Back Plate Width
4.61 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Glass Color
Screen Amber
Lamp Watts
60 W
Lamp Included
No
Description/Special Features
10" Extension
Bulb Technology
Incandescent
Voltage
120 V
For Use With
2.73
Number of Bulbs
1
Collection
Symphony
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Descrpition
Screen Amber
Body Material
Steel, Glass
Location Rating
Damp

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.