Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Symphony 12-Light 30" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 11238SAOI

  • Zoro # G1886642


product price: $1,148.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
720 W
Size
Oil Rubbed Bronze
Glass Color
Screen Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11238SAOI
Zoro #
G1886642
UPC #
783209009707
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Glass
Length
Oil Rubbed Bronze
Overall Length
46
Thickness
120
Overall Height
30
Height
30
Chain Length
72
Wire Length
180
Cord Length
180 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
720 W
Glass Color
Screen Amber
Lamp Watts
60 W
Collection
Symphony
For Use With
35.22
Number of Lights
12
Material
Steel, Glass
Voltage
120 V
Style
Traditional
Dimmable
Yes
Light Type
Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Screen Amber
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
12
Shade Material
Glass
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.