Zoro Homepage

Symphony 2-Light 16" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 11247SAOI

  • Zoro # G1894869


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Glass Color
Screen Amber
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11247SAOI
Zoro #
G1894869
UPC #
783209009783
Country of Origin
China

Dimensions

Height
16
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
11
Length
Oil Rubbed Bronze
Overall Height
9
Thickness
120
Backplate Height
6
Back Plate Height
6 in
Back Plate Width
6 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Glass Color
Screen Amber
Lamp Watts
60 W
Description/Special Features
9" Extension
Voltage
120 V
For Use With
5.4
Lamp Included
No
Bulb Technology
Incandescent
Shade Material
Glass
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Collection
Symphony
Shade Finish
Screen Amber
Style
Traditional
ADA Compliant
No
Maximum Wattage Per Bulb
60
Watts
120 W
Body Material
Steel, Glass
Location Rating
Dry

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.