Symphony 2-Light 19" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 11240SAOI

  • Zoro # G1892629


product price:  $298.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Length
19 in
Width
19 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11240SAOI
Zoro #
G1892629
UPC #
783209009721
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Height
7.5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Glass Color
Screen Amber
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
Collection
Symphony
Number of Bulbs
2
Body Material
Steel, Glass
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.