Zoro Homepage

Symphony 3-Light 26" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 11232SAOI

  • Zoro # G1889740


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
26
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11232SAOI
Zoro #
G1889740
UPC #
783209009660
Country of Origin
China

Dimensions

Height
26
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
10
Overall Length
8.5
Thickness
120
Backplate Height
4.63
Back Plate Height
4.63 in
Back Plate Width
24 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Traditional
Collection Name
Symphony
Shade Material
Glass
For Use With
8.25
Dimmable
Yes
Lamp Watts
60 W
Housing Material
Steel, Glass
Collection
Symphony
Lamp Included
No
Features
10" Extension
Number of Bulbs
3
Shade Finish
Screen Amber
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Glass Color
Screen Amber
Watts
180 W
Damp/Wet Rating
Damp
Adjustable
No

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.