Zoro Homepage

Symphony 4-Light 37" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 11233SAOI

  • Zoro # G1885820


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Height
37
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11233SAOI
Zoro #
G1885820
UPC #
783209009677
Country of Origin
China

Dimensions

Height
37
Length
Oil Rubbed Bronze
Width
Steel, Glass
Thickness
120
Overall Height
10
Size
Oil Rubbed Bronze
Overall Length
8.5
Backplate Height
4.63
Back Plate Width
36 in
Back Plate Height
4.63 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Traditional
Collection Name
Symphony
Shade Material
Glass
Lamp Watts
60 W
Features
10" Extension
Collection
Symphony
Dimmable
Yes
Housing Material
Steel, Glass
For Use With
11.22
Lamp Included
No
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
Shade Finish
Screen Amber
Glass Color
Screen Amber
Watts
240 W
Damp/Wet Rating
Damp

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.