Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Symphony 5-Light 26" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 11244SAOI

  • Zoro # G1887659


product price: $588.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Screen Amber
Collection
Symphony
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11244SAOI
Zoro #
G1887659
UPC #
783209009752
Country of Origin
China

Dimensions

Length
26 in
Height
27 in
Width
26 in
Chain Length
36 in
Cord Length
180 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Screen Amber
Collection
Symphony
Lamp Watts
60 W
Light Type
Incandescent
Voltage
120 V
Material
Steel, Glass
Dimmable
Yes
Number of Lights
5
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.