Zoro Homepage

Sync 12-Light 40.5" Wide Polished Chrome Vanity Light

  • Mfr # 20906CLPC

  • Zoro # G1895532


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Height
40.5
Length
Polished Chrome
Width
Metal, Glass
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20906CLPC
Zoro #
G1895532
UPC #
783209110700
Country of Origin
China

Dimensions

Height
40.5
Length
Polished Chrome
Width
Metal, Glass
Overall Height
5
Thickness
120
Overall Length
7.5
Size
Polished Chrome
Backplate Height
5
Wire Length
6
Back Plate Width
40 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
12
Light Type
LED
Style
Transitional
Collection Name
Sync
Shade Material
Clear , Bubble Glass
Color Temp.
3000 K
For Use With
22.66
Lamp Watts
2.4 W
Lamp Included
Yes
Dimmable
Yes
Features
5" Extension
Housing Material
Metal, Glass
Collection
Sync
Number of Bulbs
12
Bulb Type
PCB Integrated LED
Shade Finish
Clear
ADA Compliant
No
Maximum Wattage Per Bulb
2.4
Lumens
1650
Damp/Wet Rating
Damp
Watts
29 W
CRI
Greater than 80
Lighting Direction
Up/Down
Dimming Method
Triac CL

Description

Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.