Zoro Homepage
This item is Discontinued.
Maxim Lighting Sync 16-Light 11.5" Wide Polished Chrome Chandelier 20908CLPC

Sync 16-Light 11.5" Wide Polished Chrome Chandelier (Discontinued)

  • Mfr # 20908CLPC
  • Zoro # G1880939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20908CLPC
Zoro #
G1880939
UPC #
783209110724
Country of Origin
China

Dimensions

Size
Polished Chrome
Height
11.5
Length
Polished Chrome
Overall Length
7
Inside Diameter
64.5
Width
Metal, Glass
Overall Height
35.25
Thickness
120
Maximum Height
64.5
Minimum Height
10
Wire Length
72

Details

For Use With
22
Collection
Sync
Style
Transitional
Dimmable
Yes
ADA Compliant
No
Bulb Type
PCB Integrated LED
Shade Finish
Clear
Maximum Wattage Per Bulb
4.5
Number of Bulbs
16
Shade Material
Clear , Bubble Glass

Description

Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.