
Sync 16-Light 32" Wide Polished Chrome Chandelier (Discontinued)
- Mfr # 20909CLPC
- Zoro # G1879012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20909CLPC
Zoro #
G1879012
UPC #
783209110731
Country of Origin
China
Dimensions
Size
Polished Chrome
Width
Metal, Glass
Overall Length
20.5
Thickness
120
Overall Height
32
Height
32
Inside Diameter
66
Length
Polished Chrome
Maximum Height
66
Minimum Height
32
Wire Length
72
Details
Collection
Sync
For Use With
28.84
Dimmable
Yes
Style
Transitional
Maximum Wattage Per Bulb
4.5
Shade Material
Clear , Bubble Glass
Bulb Type
PCB Integrated LED
Number of Bulbs
16
ADA Compliant
No
Shade Finish
Clear
Description
Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.