This item is Discontinued.

Maxim Lighting Sync 4-Light 14" Wide Polished Chrome Vanity Light 20902CLPC

Sync 4-Light 14" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 20902CLPC
  • Zoro # G1898472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20902CLPC
Zoro #
G1898472
UPC #
783209110670
Country of Origin
China

Dimensions

Height
14
Length
Polished Chrome
Width
Metal, Glass
Thickness
120
Overall Height
5
Overall Length
7.5
Size
Polished Chrome
Backplate Height
5
Wire Length
6

Details

Style
Transitional
Shade Material
Clear , Bubble Glass
For Use With
8.1
Collection
Sync
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
2.4
ADA Compliant
No
Number of Bulbs
4
Shade Finish
Clear

Description

Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.