Zoro Homepage

Sync 6-Light 21" Wide Polished Chrome Vanity Light

  • Mfr # 20903CLPC

  • Zoro # G1899498


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Height
21
Length
Polished Chrome
Width
Metal, Glass
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20903CLPC
Zoro #
G1899498
UPC #
783209110687
Country of Origin
China

Dimensions

Height
21
Length
Polished Chrome
Width
Metal, Glass
Overall Height
5
Thickness
120
Overall Length
7.5
Size
Polished Chrome
Backplate Height
5
Back Plate Width
21 in
Back Plate Height
5 in
Wire Length
6 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
6
Light Type
LED
Style
Transitional
Collection Name
Sync
Shade Material
Clear , Bubble Glass
Color Temp.
3000 K
Features
5" Extension
Lamp Watts
2.4 W
Housing Material
Metal, Glass
For Use With
11.66
Lamp Included
Yes
Collection
Sync
Dimmable
Yes
Bulb Type
PCB Integrated LED
ADA Compliant
No
Maximum Wattage Per Bulb
2.4
Shade Finish
Clear
Number of Bulbs
6
Watts
14 W
Damp/Wet Rating
Damp
Lumens
825
CRI
Greater than 80
Dimming Method
Triac CL
Lighting Direction
Up/Down

Description

Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.