Zoro Homepage

Taylor 1-Light 5" Wide Satin Nickel Pendant Light

  • Mfr # 91650SWSN

  • Zoro # G1886347


product price: $66.00
/ea

Key Features

Height
5
Length
Satin Nickel
Width
Steel, Opal Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91650SWSN
Zoro #
G1886347
UPC #
783209172784
Country of Origin
China

Dimensions

Height
5
Length
Satin Nickel
Width
Steel, Opal Glass
Size
Satin Nickel
Overall Length
9
Overall Height
5
Inside Diameter
47.75
Thickness
120
Maximum Height
47.75
Maximum Hanging Length
47.75 in
Canopy Width
4.5 in
Canopy Length
4.5 in
Canopy Height
0.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Taylor
Shade Material
Opal Glass
Item
Mini Pendant
Watts
60 W
Collection
Taylor
Lamp Watts
60 W
Lamp Included
No
Material
Steel, Opal Glass
Dimmable
Yes
For Use With
2.51
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Location Rating
Dry
Adjustable
No

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.