Zoro Homepage
This item is Discontinued.
Maxim Lighting Taylor 1-Light 5" Wide Satin Nickel Wall Sconce 21659SWSN

Taylor 1-Light 5" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 21659SWSN
  • Zoro # G1897072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21659SWSN
Zoro #
G1897072
UPC #
783209172753
Country of Origin
China

Dimensions

Height
5
Width
Steel, Opal Glass
Size
Satin Nickel
Overall Height
7.75
Overall Length
15
Thickness
120
Length
Satin Nickel
Backplate Height
0.75

Details

Dimmable
Yes
For Use With
2.21
Shade Material
Opal Glass
ADA Compliant
No
Collection
Taylor
Shade Finish
Satin White
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.