This item is Discontinued.

Maxim Lighting Taylor 1-Light 5" Wide Textured Black Wall Sconce 21659SWTXB

This item is Discontinued.

Maxim Lighting

Taylor 1-Light 5" Wide Textured Black Wall Sconce (Discontinued)

Mfr # 21659SWTXB
Zoro # G1898098
UPC # 783209169739
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21659SWTXB
Zoro #
G1898098
UPC #
783209169739
Country of Origin
China

Dimensions

Height
5
Width
Steel, Opal Glass
Size
Oatmeal
Length
Oatmeal
Overall Height
7.75
Overall Length
15
Thickness
120
Backplate Height
0.75

Details

Dimmable
Yes
For Use With
2.21
Shade Material
Opal Glass
Maximum Wattage Per Bulb
60
Collection
Taylor
Number of Bulbs
1
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.