This item is Discontinued.

Maxim Lighting Taylor 2-Light 11.25" Wide Satin Nickel Flush Mount Light 21650SWSN

Taylor 2-Light 11.25" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 21650SWSN
  • Zoro # G1890072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21650SWSN
Zoro #
G1890072
UPC #
783209172715
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Steel
Height
11.25
Size
Satin Nickel
Thickness
120
Overall Length
5.5
Overall Height
11.25

Details

Dimmable
Yes
For Use With
2.38
Bulb Type
E26 Medium Incandescent
Collection
Taylor
Maximum Wattage Per Bulb
60
Shade Finish
Satin White
Number of Bulbs
2
ADA Compliant
No
Shade Material
Opal Glass

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.