Zoro Homepage

Taylor 2-Light 13" Wide Satin Nickel Semi-Flush Mount Light

  • Mfr # 21653SWSN

  • Zoro # G1895611


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Size
Satin Nickel
Finish
Satin Nickel
Length
Satin Nickel
Voltage
120 V
Overall Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21653SWSN
Zoro #
G1895611
UPC #
783209172760
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Overall Length
10
Height
13
Thickness
120
Width
Steel, Opal Glass
Overall Height
13
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Item
Semi-Flush Mount Light
Finish
Satin Nickel
Voltage
120 V
For Use With
3.02
Bulb Type
E26 Medium Incandescent
Collection
Taylor
Shade Material
Opal Glass
Shade Finish
Satin White
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Watts
120 W
Body Material
Steel, Opal Glass
Lamp Watts
60 W
Adjustable
No
Bulb Technology
Incandescent
Location Rating
Dry
Bulb Included
No

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.