Zoro Homepage

Taylor 2-Light 13" Wide Textured Black Semi-Flush Mount Light

  • Mfr # 21653SWTXB

  • Zoro # G1894178


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Size
Textured Black
Finish
Textured Black
Height
13
Overall Height
13
Thickness
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21653SWTXB
Zoro #
G1894178
UPC #
783209169746
Country of Origin
China

Dimensions

Size
Textured Black
Height
13
Overall Height
13
Thickness
120
Length
Textured Black
Overall Length
10
Width
Steel, Opal Glass
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.