Shop MAXIM LIGHTING
See all product information
Taylor 3-Light 18" Wide Satin Nickel Vanity Light
Mfr # 21643SWSN
Zoro # G1890669
product price:Â $180.00
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Width
18 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21643SWSN
Zoro #
G1890669
UPC #
783209212411
Country of Origin
China
Dimensions
Height
11.5 in
Width
18 in
Wire Length
6 in
Back Plate Width
6.25 in
Back Plate Height
4.75 in
Details
Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Taylor
Features
9" Extension
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Housing Material
Steel, Glass
Damp/Wet Rating
Damp
Watts
180 W
Description
Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.