This item is Discontinued.

Maxim Lighting Taylor 3-Light 18" Wide Textured Black Vanity Light 21643SWTXB

Taylor 3-Light 18" Wide Textured Black Vanity Light (Discontinued)

  • Mfr # 21643SWTXB
  • Zoro # G1885951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21643SWTXB
Zoro #
G1885951
UPC #
783209220393
Country of Origin
China

Dimensions

Height
18
Length
Textured Black
Width
Steel, Glass
Overall Length
11.5
Size
Textured Black
Overall Height
9
Thickness
120
Wire Length
6
Backplate Height
4.75

Details

Collection
Taylor
For Use With
6.17
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Satin White

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.