Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taylor 3-Light 19.5" Wide Satin Nickel Pendant Light

  • Mfr # 21654SWSN

  • Zoro # G1896180


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Height
19.5
Length
Satin Nickel
Width
Steel, Opal Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21654SWSN
Zoro #
G1896180
UPC #
783209172777
Country of Origin
China

Dimensions

Height
19.5
Length
Satin Nickel
Width
Steel, Opal Glass
Size
Satin Nickel
Thickness
120
Overall Height
19.5
Overall Length
22.5
Chain Length
36
Wire Length
120
Cord Length
120 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Taylor
Shade Material
Opal Glass
Item
Invert Bowl Pendant
Lamp Included
No
Lamp Watts
60 W
Material
Steel, Opal Glass
Watts
180 W
Collection
Taylor
Dimmable
Yes
For Use With
10.8
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Location Rating
Dry
Adjustable
No

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.