This item is Discontinued.

This item is Discontinued.
Taylor 3-Light 19.5" Wide Textured Black Pendant Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21654SWTXB
Zoro #
G1891341
UPC #
783209169753
Country of Origin
China
Dimensions
Width
19.5 in
Details
Housing Finish
Textured Black
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
3
Collection Name
Taylor
Shade Material
Opal Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Satin White
Description
Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.