Zoro Homepage
This item is Discontinued.
Maxim Lighting Taylor 5-Light 27.5" Wide Textured Black Chandelier 21655SWTXB

Taylor 5-Light 27.5" Wide Textured Black Chandelier (Discontinued)

  • Mfr # 21655SWTXB
  • Zoro # G1892017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21655SWTXB
Zoro #
G1892017
UPC #
783209169715
Country of Origin
China

Dimensions

Size
Textured Black
Overall Length
23
Length
Textured Black
Overall Height
27.5
Height
27.5
Thickness
120
Width
Steel, Opal Glass
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
Collection
Taylor
For Use With
12.35
Shade Material
Opal Glass
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Satin White
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.