Zoro Homepage

Taylor 5-Light 31.5" Wide Satin Nickel Vanity Light

  • Mfr # 21645SWSN

  • Zoro # G1884536


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
31.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21645SWSN
Zoro #
G1884536
UPC #
783209212428
Country of Origin
China

Dimensions

Height
11.5 in
Width
31.5 in
Wire Length
6 in
Back Plate Width
6.25 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Taylor
Dimmable
Yes
Lamp Included
No
Features
9" Extension
Housing Material
Steel, Glass
Lamp Watts
60 W
Damp/Wet Rating
Damp
Watts
300 W

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.