Taylor 9-Light 31.5" Wide Satin Nickel Chandelier

  • Mfr # 21657SWSN

  • Zoro # G1896311


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Lamp Watts
60 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21657SWSN
Zoro #
G1896311
UPC #
783209172746
Country of Origin
China

Dimensions

Width
31.5 in
Height
30 in
Length
31.5 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
102 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
5 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Lamp Watts
60 W
Voltage
120 V
Collection
Taylor
Material
Steel, Opal Glass
Dimmable
Yes
Light Type
Incandescent
Number of Lights
9
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.