Zoro Homepage

Taylor 9-Light 31.5" Wide Textured Black Chandelier

  • Mfr # 21657SWTXB

  • Zoro # G1893432


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Textured Black
Lamp Type
E26 Medium
Fixture Wattage
540 W
Number of Lights
9
Material
Steel, Opal Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21657SWTXB
Zoro #
G1893432
UPC #
783209169722
Country of Origin
China

Dimensions

Length
31.5 in
Width
31.5 in
Height
30 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
102 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Textured Black
Lamp Type
E26 Medium
Fixture Wattage
540 W
Number of Lights
9
Material
Steel, Opal Glass
Lamp Watts
60 W
Collection
Taylor
Voltage
120 V
Light Type
Incandescent
Dimmable
Yes
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.