TC Tie-rod Hydraulic Cylinder: 2 Bore x 16 ASAE Stroke - 1.125 Rod

  • Mfr # TR2.5-2016-ASAE-LD SKID 70

  • Zoro # G016319155


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2500 psi
Retracted Length
31.5 in
Pin Dia.
1 in
Extended Length
47.5 in
Stroke Length
16 ASAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR2.5-2016-ASAE-LD SKID 70
Zoro #
G016319155
UPC #
615986055496
Country of Origin
Unknown

Dimensions

Retracted Length
31.5 in
Pin Dia.
1 in
Extended Length
47.5 in
Stroke Length
16 ASAE
Port Size
3/8 NPT
Bore Dia.
2 in
Rod Dia.
1.125 in

Details

Item
Tie Rod Cylinder
Max. Pressure
2500 psi

Description

This Maxim TC tie-rod hydraulic cylinder, rated at 2500 PSI, has a 2 in. bore X 16 ASAE stroke. Designed for use in demanding double-acting light and medium duty applications like those found in the agricultural industry tie-rod cylinders are more economical since they are easier to maintain and repair. These high-quality cylinders use clevis mounts for easy hookup. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.