TC Tie-rod Hydraulic Cylinder: 2.5 Bore x 16 ASAE Stroke - 1.125 Rod

  • Mfr # TR2.5-2516-ASAE-LD SKID 70

  • Zoro # G416319137


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Extended Length
47.5 in
Pin Dia.
1 in
Bore Dia.
2.5 in
Max. Pressure
2500 psi
Retracted Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR2.5-2516-ASAE-LD SKID 70
Zoro #
G416319137
UPC #
615986055526
Country of Origin
Unknown

Dimensions

Extended Length
47.5 in
Pin Dia.
1 in
Bore Dia.
2.5 in
Retracted Length
31.5 in
Port Size
3/8 NPT
Stroke Length
16 ASAE
Rod Dia.
1.125 in

Details

Item
Tie Rod Cylinder
Max. Pressure
2500 psi

Description

This Maxim TC tie-rod hydraulic cylinder, rated at 2500 PSI, has a 2.5 in. bore X 16 ASAE stroke. Designed for use in demanding double-acting light and medium duty applications like those found in the agricultural industry tie-rod cylinders are more economical since they are easier to maintain and repair. These high-quality cylinders use clevis mounts for easy hookup. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.