Zoro Homepage

TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod

  • Mfr # 218390

  • Zoro # G2403507


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 in
Stroke Length
40 in
Max. Pressure
2500
Retracted Length
50.25 in
Rod Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218390
Zoro #
G2403507
UPC #
615986016091
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
40 in
Retracted Length
50.25 in
Rod Dia.
2 in
Port Size
1/2 NPT
Extended Length
90.25 in
Pin Dia.
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
2500
Column Load
21530 lbs
Weight
104 lbs.

Description

The MAXIMa TC 2500 PSI tie-rod cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance. Painted black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.