This item is Discontinued.

Maxim Lighting Terrace 1-Light 5.25" Wide Bronze Outdoor Wall Sconce 3252CRBZ

This item is Discontinued.

Maxim Lighting

Terrace 1-Light 5.25" Wide Bronze Outdoor Wall Sconce (Discontinued)

Mfr # 3252CRBZ
Zoro # G1459557
UPC # 783209174306
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3252CRBZ
Zoro #
G1459557
UPC #
783209174306
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
5.25
Length
Bronze
Overall Height
6.75
Thickness
120
Overall Length
11
Size
Bronze
Backplate Height
7

Details

For Use With
2.97
Maximum Wattage Per Bulb
60
Shade Material
Glass
Style
Craftsman
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Collection
Terrace
ADA Compliant
No

Description

Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.