
Terrace 1-Light 7" Wide Platinum Outdoor Wall Sconce (Discontinued)
- Mfr # 3253FSPL
- Zoro # G1457420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3253FSPL
Zoro #
G1457420
UPC #
783209112599
Country of Origin
China
Dimensions
Width
Aluminum, Glass
Height
7
Length
Platinum
Size
Platinum
Overall Length
13.75
Thickness
120
Overall Height
8.5
Backplate Height
7.75
Details
For Use With
4.62
ADA Compliant
No
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted Seedy
Number of Bulbs
1
Style
Craftsman
Collection
Terrace
Maximum Wattage Per Bulb
60
Description
Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.