Zoro Homepage

Terrace 1-Light 8" Wide Bronze Outdoor Pole/Post Mount

  • Mfr # 3250FSBZ

  • Zoro # G1505538


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Size
Bronze
Finish
Bronze
Glass Color
Frosted Seedy
Lamp Included
No
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250FSBZ
Zoro #
G1505538
UPC #
783209112544
Country of Origin
China

Dimensions

Size
Bronze
Width
Aluminum, Glass
Height
8
Length
Bronze
Overall Height
8
Overall Length
19.25
Thickness
120

Description

Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.