This item is Discontinued.

Maxim Lighting Terrace 1-Light 8" Wide Bronze Outdoor Wall Sconce 3254CRBZ

Terrace 1-Light 8" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 3254CRBZ
  • Zoro # G1462829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3254CRBZ
Zoro #
G1462829
UPC #
783209174320
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
8
Length
Bronze
Thickness
120
Size
Bronze
Overall Length
16
Overall Height
9.5
Backplate Height
7.75

Details

For Use With
5.83
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Dimmable
Yes
Style
Craftsman
Shade Material
Glass
Collection
Terrace
ADA Compliant
No
Shade Finish
Clear

Description

Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.