This item is Discontinued.

Maxim Lighting Terrace 1-Light 8" Wide Platinum Outdoor Pole/Post Mount 3250FSPL

This item is Discontinued.

Maxim Lighting

Terrace 1-Light 8" Wide Platinum Outdoor Pole/Post Mount (Discontinued)

Mfr # 3250FSPL
Zoro # G1506000
UPC # 783209112551
Country of Origin China
Category Post Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3250FSPL
Zoro #
G1506000
UPC #
783209112551
Country of Origin
China

Dimensions

Width
8 in

Details

Finish
Platinum
Voltage
120 V
Number of Lamps
1
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Style
Craftsman
Shade Material
Glass
Shade Finish
Frosted Seedy
Collection
Terrace
ADA Compliant
No

Description

Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.