Zoro Homepage

Terrace LED E26 1-Light 7" Wide Bronze Outdoor Wall Sconce

  • Mfr # 65753FSBZ

  • Zoro # G1458218


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Features
8.5" Extension
Voltage
120 V
Width
7 in
Height
13.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65753FSBZ
Zoro #
G1458218
UPC #
783209204843
Country of Origin
China

Dimensions

Width
7 in
Height
13.75 in
Fixture Width
5.25 in
Fixture Height
7.75 in

Details

Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
800
Finish
Bronze
Glass Color
Frosted Seedy
Lamp Included
Yes
Color Temperature
3000 K
CRI
Greater than 90
Lamp Type
E26 Medium
Lamp Watts
9 W
Housing Material
Die Cast Aluminum
Lamp Quantity
1
Collection
Terrace LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Description

Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.