
Terrace LED E26 1-Light 8" Wide Bronze Outdoor Wall Sconce
Mfr # 65754FSBZ
Zoro # G1457527
product price:Â $214.00
/ea
Free Shipping & Returns
Key Features
Features
9.5" Extension
Voltage
120 V
Width
8 in
Height
16 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65754FSBZ
Zoro #
G1457527
UPC #
783209204850
Country of Origin
China
Dimensions
Width
8 in
Height
16 in
Fixture Width
5.25 in
Fixture Height
7.75 in
Details
Item
Outdoor Wall Mount Light
Features
9.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
1100
Finish
Bronze
Glass Color
Frosted Seedy
Color Temperature
3000 K
Lamp Watts
12 W
Lamp Included
Yes
Lamp Quantity
1
Housing Material
Die Cast Aluminum
CRI
Greater than 90
Lamp Type
E26 Medium
Collection
Terrace LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL
Description
Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.