Zoro Homepage

Terrace LED E26 1-Light 8" Wide Bronze Pendant Light

  • Mfr # 65759FSBZ

  • Zoro # G1877560


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Length
Bronze
Housing Finish
Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65759FSBZ
Zoro #
G1877560
UPC #
783209204867
Country of Origin
China

Dimensions

Height
8
Length
Bronze
Width
Die Cast Aluminum
Size
Bronze
Thickness
120
Overall Height
8
Overall Length
16

Details

Housing Finish
Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Terrace LED E26
Shade Material
Glass
Item
Outdoor Hanging Lantern
Glass Color
Frosted Seedy
Lamp Watts
12 W
Collection
Terrace LED E26
CRI
Greater than 90
Lamp Included
Yes
For Use With
8.14
Color Temperature
3000 K
Material
Die Cast Aluminum
Watts
12 W
Dimmable
Yes
Rated Life
25,000 hrs
Maximum Wattage Per Bulb
12
ADA Compliant
No
Bulb Type
E26 Medium LED
Shade Finish
Frosted Seedy
Number of Bulbs
1
Lumens
1100
Dimming Method
Triac CL
Location Rating
Damp

Description

Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.