Zoro Homepage

Tetra 1-Light 5" Wide Polished Chrome Vanity Light

  • Mfr # 2151SWPC

  • Zoro # G1897641


product price: $68.00
/ea

Key Features

Height
5
Length
Polished Chrome
Width
Steel, Glass
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151SWPC
Zoro #
G1897641
UPC #
783209202214
Country of Origin
China

Dimensions

Height
5
Length
Polished Chrome
Width
Steel, Glass
Overall Height
6
Size
Polished Chrome
Overall Length
9
Thickness
120
Backplate Height
6.5
Back Plate Height
6.5 in
Back Plate Width
4.75 in

Description

Square glass shades ride upon a rectangular bar to create geometry at its best. Available in Polished Chrome with Satin White glass and Satin Nickel and white Linen glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.