Tetra 1-Light 5" Wide Satin Nickel Vanity Light

  • Mfr # 2151LNSN

  • Zoro # G1892638


product price:  $68.00
/ea

Key Features

Height
5
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2151LNSN
Zoro #
G1892638
UPC #
783209202207
Country of Origin
China

Dimensions

Height
5
Length
Satin Nickel
Width
Steel, Glass
Overall Height
6
Thickness
120
Size
Satin Nickel
Overall Length
9
Backplate Height
6.5
Back Plate Width
4.75 in
Back Plate Height
6.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Tetra
Housing Material
Steel, Glass
Lamp Included
No
Lamp Watts
60 W
For Use With
2.16
Features
6" Extension
Dimmable
Yes
Collection
Tetra
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Watts
60 W
Damp/Wet Rating
Damp
Adjustable
No

Description

Square glass shades ride upon a rectangular bar to create geometry at its best. Available in Polished Chrome with Satin White glass and Satin Nickel and white Linen glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.