Zoro Homepage

Tetra 2-Light 14" Wide Polished Chrome Vanity Light

  • Mfr # 2152SWPC

  • Zoro # G1883011


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
14 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2152SWPC
Zoro #
G1883011
UPC #
783209202238
Country of Origin
China

Dimensions

Height
9 in
Width
14 in
Back Plate Height
4.75 in
Back Plate Width
6.5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Tetra
Lamp Watts
60 W
Dimmable
Yes
Features
6" Extension
Lamp Included
No
Housing Material
Steel, Glass
Damp/Wet Rating
Damp
Watts
120 W
Adjustable
No

Description

Square glass shades ride upon a rectangular bar to create geometry at its best. Available in Polished Chrome with Satin White glass and Satin Nickel and white Linen glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.