Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tetra 4-Light 30" Wide Polished Chrome Vanity Light

  • Mfr # 2154SWPC

  • Zoro # G1878848


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
30 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154SWPC
Zoro #
G1878848
UPC #
783209202276
Country of Origin
China

Dimensions

Height
9 in
Width
30 in
Back Plate Height
4.75 in
Back Plate Width
6.5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Tetra
Lamp Included
No
Lamp Watts
60 W
Housing Material
Steel, Glass
Dimmable
Yes
Features
6" Extension
Watts
240 W
Damp/Wet Rating
Damp
Adjustable
No

Description

Square glass shades ride upon a rectangular bar to create geometry at its best. Available in Polished Chrome with Satin White glass and Satin Nickel and white Linen glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.