
Till-N-Plow, Honda GC160
Mfr # TP50H.MAX
Zoro # G816510448
product price: $1,940.99
/eaKey Features
Engine Displacement
160cc
Width
24 in
Height
39 in
Length
57 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP50H.MAX
Zoro #
G816510448
UPC #
11343002781
Country of Origin
United States
Dimensions
Width
24 in
Height
39 in
Length
57 in
Details
Engine Displacement
160cc
Item
Tiller
Color
Red
Transmission Type
Chain Drive
Description
Make your gardening friends jealous with our largest front tine Maxim tiller plus a full accessories package that includes 16-in. Sure Grip tractor wheels, left and right turn shovels, 8-in. furrow opener kit, and heat-treated slasher tines with replaceable blades.
- Serviceable, chain drive transmission
- Heat-treated slasher tines with replaceable bolt-on blades
- 72 RPM maximum tine speed
- Heavy-duty drag bar with a spring-loaded pin
- 1-in., 14-gauge tubular steel handles
- Includes A-frame cultivator, 8-in. furrower and 2 turn shovels
- Precision cast hitch with a spring-loaded pin
- 10 x 1.75 transport tires; 4.80-/ 4.80 agricultural lug drive tires
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.