
Tiller/Cultivator, Honda GX35
Mfr # MTC35H
Zoro # G716510432
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Tine Material
Steel
Length
47 in
Width
17.25 in
Height
36.75 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTC35H
Zoro #
G716510432
UPC #
11343001418
Country of Origin
China
Dimensions
Length
47 in
Width
17.25 in
Height
36.75 in
Details
Tine Material
Steel
Item
Tiller
Blade Material
Steel
Handle Material
Steel
Color
Red
Transmission
Gear Drive
Description
The Maxim Mini Max tiller and cultivator is a portable machine that is ideal for small to medium professional and homeowner gardens. Prep your soil for planting by loosening and mixing hard soil in gardens. This machine also fits perfectly between rows for optimum weed control.
- 4-cycle Honda engine
- Adjustable transport wheels and drag stake (no tools needed)
- Carrying handle that doubles as an engine guard
- Heavy-duty, exclusive, gear-drive transmission
- Steel forged tines
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.