Zoro Homepage

Towne 2-Light 10" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 11032OI

  • Zoro # G1880911


product price: $68.00
/ea

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Bulb Technology
Incandescent
Description/Special Features
7" Extension
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11032OI
Zoro #
G1880911
UPC #
783209013339
Country of Origin
China

Dimensions

Height
9 in
Width
10 in
Back Plate Width
4.17 in
Back Plate Height
6.1 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Bulb Technology
Incandescent
Description/Special Features
7" Extension
Lamp Watts
60 W
Lamp Included
No
Voltage
120 V
Number of Bulbs
2
Bulb Type
E12 Candelabra
Collection
Towne
Watts
120 W
Body Material
Steel
Adjustable
No
Location Rating
Dry
Lighting Direction
Up

Description

This unique collection offers candelabra styling with the decorative flexibility of a chandelier. Finished Oil Rubbed Bronze or Satin Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.