This item is Discontinued.

Maxim Lighting Townhouse 1-Light 4.75" Wide Black/Stainless Steel Outdoor Wall Sconce 53597GBKSST

This item is Discontinued.

Maxim Lighting

Townhouse 1-Light 4.75" Wide Black/Stainless Steel Outdoor Wall Sconce (Discontinued)

Mfr # 53597GBKSST
Zoro # G1459721
UPC # 783209128354
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53597GBKSST
Zoro #
G1459721
UPC #
783209128354
Country of Origin
China

Dimensions

Width
4.75 in

Details

Voltage
120 V
Finish
Galaxy Black / Stainless Steel
Lamp Quantity
1
Lamp Type
PCB Integrated LED
Shade Material
Stainless Steel
Collection
Townhouse
Dimmable
Yes
ADA Compliant
No

Description

A open air frame of cast aluminum surrounds a stainless steel mesh diffuser which creates an unusual lighting effect as the LED light illuminates the inside. Finished in either Galaxy Black with a polished Stainless Steel mesh or Galaxy Bronze with Rose Gold, this transitional design looks great in a large variety of home designs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.