This item is Discontinued.

Maxim Lighting Townhouse 1-Light 4.75" Wide Bronze / Rose Gold Outdoor Wall Sconce 53597GBZRG

Townhouse 1-Light 4.75" Wide Bronze / Rose Gold Outdoor Wall Sconce (Discontinued)

  • Mfr # 53597GBZRG
  • Zoro # G1457691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53597GBZRG
Zoro #
G1457691
UPC #
783209128347
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
4.75
Length
Galaxy Bronze / Rose Gold
Size
Galaxy Bronze / Rose Gold
Thickness
120
Overall Height
5
Overall Length
12
Backplate Height
8

Details

For Use With
4.18
Maximum Wattage Per Bulb
7
Bulb Type
PCB Integrated LED
Collection
Townhouse
Dimmable
Yes
Shade Material
Stainless Steel
ADA Compliant
No
Number of Bulbs
1

Description

A open air frame of cast aluminum surrounds a stainless steel mesh diffuser which creates an unusual lighting effect as the LED light illuminates the inside. Finished in either Galaxy Black with a polished Stainless Steel mesh or Galaxy Bronze with Rose Gold, this transitional design looks great in a large variety of home designs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.