This item is Discontinued.

Maxim Lighting Townhouse 1-Light 7" Wide Black / Stainless Steel Outdoor Wall Sconce 53599GBKSST

Townhouse 1-Light 7" Wide Black / Stainless Steel Outdoor Wall Sconce (Discontinued)

  • Mfr # 53599GBKSST
  • Zoro # G1458400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53599GBKSST
Zoro #
G1458400
UPC #
783209128378
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Galaxy Black / Stainless Steel
Overall Height
7
Overall Length
16.5
Thickness
120
Size
Galaxy Black / Stainless Steel
Backplate Height
10.5

Details

For Use With
7.92
Dimmable
Yes
ADA Compliant
No
Shade Material
Stainless Steel
Collection
Townhouse
Number of Bulbs
1
Maximum Wattage Per Bulb
10
Bulb Type
PCB Integrated LED

Description

A open air frame of cast aluminum surrounds a stainless steel mesh diffuser which creates an unusual lighting effect as the LED light illuminates the inside. Finished in either Galaxy Black with a polished Stainless Steel mesh or Galaxy Bronze with Rose Gold, this transitional design looks great in a large variety of home designs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.