This item is Discontinued.

Maxim Lighting Townhouse 1-Light 7" Wide Galaxy Brnz / Rose Gold Outdoor Wall Sconce 53599GBZRG

Townhouse 1-Light 7" Wide Galaxy Brnz / Rose Gold Outdoor Wall Sconce (Discontinued)

  • Mfr # 53599GBZRG
  • Zoro # G1461060
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53599GBZRG
Zoro #
G1461060
UPC #
783209128361
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Galaxy Bronze / Rose Gold
Size
Galaxy Bronze / Rose Gold
Overall Height
7
Thickness
120
Overall Length
16.5
Backplate Height
10.5

Details

For Use With
7.92
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
10
Shade Material
Stainless Steel
Collection
Townhouse
Dimmable
Yes
ADA Compliant
No

Description

A open air frame of cast aluminum surrounds a stainless steel mesh diffuser which creates an unusual lighting effect as the LED light illuminates the inside. Finished in either Galaxy Black with a polished Stainless Steel mesh or Galaxy Bronze with Rose Gold, this transitional design looks great in a large variety of home designs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.