Trellis 4-Light 19.25" Wide Weathered White Pendant Light

  • Mfr # 27594WWT

  • Zoro # G1899382


product price:  $498.00
/ea
Free Shipping & Returns

Key Features

Height
19.25
Length
Weathered White
Width
Steel
Housing Finish
Weathered White
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27594WWT
Zoro #
G1899382
UPC #
783209239890
Country of Origin
China

Dimensions

Height
19.25
Length
Weathered White
Width
Steel
Size
Weathered White
Thickness
120
Inside Diameter
60.25
Overall Length
18.25
Overall Height
19.25
Chain Length
36
Minimum Height
21.75
Maximum Height
60.25
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
60.25 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
21.75 in
Canopy Height
1 in

Details

Housing Finish
Weathered White
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Trellis
Item
Multi-Light Pendant
Collection
Trellis
Lamp Watts
60 W
Watts
240 W
For Use With
9.48
Dimmable
Yes
Lamp Included
No
Material
Steel
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
4
ADA Compliant
No
Maximum Wattage Per Bulb
60
Slope Angle
90°
Location Rating
Dry

Description

Woven wire frames intersect to create a gentle, yet stylish pattern. A Weathered White finish is used to give the design a light and airy feel which would be at home at the beach as well as in the country.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.