This item is Discontinued.

Maxim Lighting Trellis 5-Light 32.25" Wide Weathered White Pendant Light 27596WWT

This item is Discontinued.

Maxim Lighting

Trellis 5-Light 32.25" Wide Weathered White Pendant Light (Discontinued)

Mfr # 27596WWT
Zoro # G1899568
UPC # 783209239913
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27596WWT
Zoro #
G1899568
UPC #
783209239913
Country of Origin
China

Dimensions

Width
32.25 in

Details

Housing Finish
Weathered White
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
5
Collection Name
Trellis
Dimmable
Yes
ADA Compliant
No

Description

Woven wire frames intersect to create a gentle, yet stylish pattern. A Weathered White finish is used to give the design a light and airy feel which would be at home at the beach as well as in the country.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.